R-Inch Series, Single Row Deep Groove Ball Bearing, W/2 Seals, 0.2500x0.6250x0.1960 in
- Mfr # R4-2RS
- Zoro # G224972814
product price:Â
$
1.19
/ea
Sold in multiples of 10 for
$11.90
Key Features
Closure
Double Seals
Bearing Material
Chrome Steel
Number of Rows
Single
Bore Diameter
1/4 in
Outside Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R4-2RS
- Zoro #
- G224972814
- UPC #
- -
- Country of Origin
- China
- Closure
- Double Seals
- Bearing Material
- Chrome Steel
- Number of Rows
- Single
- Item
- Radial Ball Bearing
- ABEC Rating
- ABEC-1
Dimensions
- Bore Diameter
- 1/4 in
- Outside Diameter
- 5/8 in
Description
R4-2RS is an R-Inch Series double sealed single row deep-groove radial ball bearing with a 0.2500 inch bore, 0.6250 inch outside diameter, and 0.1960 inch width. Built with a single row of steel balls and deep-groove raceways to support radial loads and light axial loads from both directions. Double rubber seals help retain grease inside the bearing and provide added protection for the rolling elements in compact equipment exposed to dust, debris, or moisture. Commonly used in RC cars, robotics, small motors, hobby wheels, and light-duty mechanical assemblies. Product Specifications: Bearing Type: Single Row Deep-Groove Radial Ball Bearing Part Number: R4-2RS Series: R-Inch Series Inner Diameter (ID): 0.2500 inch Outer Diameter (OD): 0.6250 inch Width (W): 0.1960 inch Closure Type: Double Rubber Sealed Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: RC cars Robotics Small motors Hobby wheels Light-duty mechanical assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.