R-Inch Series, Single Row Deep Groove Ball Bearing, W/2 Seals, 0.6250x1.3750x0.3438 in
- Mfr # R10-2RS
- Zoro # G924972848
product price:Â
$
1.89
/ea
Sold in multiples of 10 for
$18.90
Key Features
Outside Diameter
1-3/8 in
Bore Diameter
5/8 in
Number of Rows
Single
Closure
Double Seals
ABEC Rating
ABEC-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R10-2RS
- Zoro #
- G924972848
- UPC #
- -
- Country of Origin
- China
- Number of Rows
- Single
- Closure
- Double Seals
- Item
- Radial Ball Bearing
- ABEC Rating
- ABEC-1
- Bearing Material
- Chrome Steel
Dimensions
- Outside Diameter
- 1-3/8 in
- Bore Diameter
- 5/8 in
Description
R10-2RS is an R-Inch Series double sealed single row deep-groove radial ball bearing with a 0.6250 inch bore, 1.3750 inch outside diameter, and 0.3438 inch width. Built with a single row of steel balls and deep-groove raceways to support radial loads and light axial loads from both directions. The wider sealed construction provides stable support for 0.6250 inch shafts while helping retain grease during operation. Double rubber seals provide added protection for the rolling elements in equipment exposed to dust, debris, or moisture. Commonly used in utility wheels, small conveyors, light-duty machinery, pumps, and compact drive systems. Product Specifications: Bearing Type: Single Row Deep-Groove Radial Ball Bearing Part Number: R10-2RS Series: R-Inch Series Inner Diameter (ID): 0.6250 inch Outer Diameter (OD): 1.3750 inch Width (W): 0.3438 inch Closure Type: Double Rubber Sealed Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Utility wheels Small conveyors Light-duty machinery Pumps Compact drive systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.