Shop WJB BEARINGS
See all product information
Create Account
R-Inch Series, Single Row Deep Groove Ball Bearing, W/2 Shields, 0.1875x0.5000x0.1960 in
- Mfr # R3-ZZ
- Zoro # G724972765
product price:Â
$
1.19
/ea
Sold in multiples of 10 for
$11.90
Key Features
ABEC Rating
ABEC-1
Number of Rows
Single
Bore Diameter
0.188 in
Outside Diameter
1/2 in
Bearing Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R3-ZZ
- Zoro #
- G724972765
- UPC #
- -
- Country of Origin
- China
- ABEC Rating
- ABEC-1
- Number of Rows
- Single
- Bearing Material
- Chrome Steel
- Item
- Radial Ball Bearing
- Closure
- Double Shields
Dimensions
- Bore Diameter
- 0.188 in
- Outside Diameter
- 1/2 in
Description
R3-ZZ is an R-Inch Series double shielded single row deep-groove radial ball bearing with a 0.1875 inch bore, 0.5000 inch outside diameter, and 0.1960 inch width. Built with a single row of steel balls and deep-groove raceways to support radial loads and light axial loads from both directions. Double metal shields help retain grease while keeping rotational drag lower than contact seals, making this bearing suitable for small rotating components in clean to moderately protected environments. Commonly used in small motors, RC vehicles, hobby wheels, precision tools, and compact drive assemblies. Product Specifications: Bearing Type: Single Row Deep-Groove Radial Ball Bearing Part Number: R3-ZZ Series: R-Inch Series Inner Diameter (ID): 0.1875 inch Outer Diameter (OD): 0.5000 inch Width (W): 0.1960 inch Closure Type: Double Metal Shielded Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Small motors RC vehicles Hobby wheels Precision tools Compact drive assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.