Shop WJB BEARINGS
See all product information
Create Account
2200 Series Double Sealed, Double Row Self-Aligning Ball Bearing - (10x30x14 mm)
- Mfr # 2200-2RS
- Zoro # G223939993
product price:Â
$
15.75
/ea
Key Features
Outer Ring Width
14 mm
ABEC Rating
ABEC-1
Number of Rows
Double
Bearing Material
Chrome Steel
Closure
Double Seals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2200-2RS
- Zoro #
- G223939993
- UPC #
- -
- Country of Origin
- China
- ABEC Rating
- ABEC-1
- Number of Rows
- Double
- Bearing Material
- Chrome Steel
- Closure
- Double Seals
- Cage Material
- Chrome Steel
Dimensions
- Outer Ring Width
- 14 mm
- Outside Diameter
- 30 mm
- Bore Diameter
- 10 mm
Description
2200-2RS is a 2200 series double sealed, double row self-aligning ball bearing with a 10 mm bore, 30 mm outside diameter, and 14 mm width. Built with two rows of steel balls and a spherical outer ring raceway to help compensate for shaft misalignment, deflection, and mounting variation. Double rubber seals help retain grease inside the bearing and support dependable operation in enclosed equipment. Commonly used in small electric motors, fans, conveyors, light-duty pumps, and general machinery. Product Specifications: Bearing Type: Double Row Self-Aligning Ball Bearing Part Number: 2200-2RS Series: 2200 Series Inner Diameter (ID): 10 mm Outer Diameter (OD): 30 mm Width (W): 14 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Small electric motors Fans Conveyors Light-duty pumps General machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.