1200 Series Open Double Row Self-Aligning Ball Bearing - (12x32x10 mm)
- Mfr # 1201
- Zoro # G223940067
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Bore Diameter
12 mm
Outside Diameter
32 mm
Bearing Material
Chrome Steel
Outer Ring Width
10 mm
ABEC Rating
ABEC-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1201
- Zoro #
- G223940067
- UPC #
- -
- Country of Origin
- China
Dimensions
- Bore Diameter
- 12 mm
- Outside Diameter
- 32 mm
- Outer Ring Width
- 10 mm
Details
- Bearing Material
- Chrome Steel
- ABEC Rating
- ABEC-1
- Cage Material
- Chrome Steel
- Closure
- Open
- Number of Rows
- Double
Description
1201 is a 1200 series open double row self-aligning ball bearing with a 12 mm bore, 32 mm outside diameter, and 10 mm width. Designed with two rows of steel balls and a self-aligning outer raceway to support smooth rotation when minor shaft misalignment is present. The open construction allows lubricant to be applied directly, making it suitable for protected equipment where lubrication can be maintained during service. Commonly used in electric motors, fans, textile machinery, conveyors, and light industrial equipment. Product Specifications: Bearing Type: Open Double Row Self-Aligning Ball Bearing Part Number: 1201 Series: 1200 Series Inner Diameter (ID): 12 mm Outer Diameter (OD): 32 mm Width (W): 10 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Requires Application Lubrication Applications: Electric motors Fans Textile machinery Conveyors Light industrial equipment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.