Taper Roller Bearing-Cone, Single Row, ID 2.8750 x W 1.0000 in
- Mfr # 29685
- Zoro # G024972809
product price:Â
$
28.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29685
- Zoro #
- G024972809
- UPC #
- -
- Country of Origin
- China
Description
29685 is a single row open tapered roller bearing cone with a 2.8750 inch bore and 1.0000 inch cone width. Built with tapered rollers and a cone raceway to support heavy radial loads and axial loads in one direction when paired with a compatible tapered bearing cup. The large bore and 1.0000 inch cone width provide strong support for heavy hub, gearbox, and axle repair applications that use serviceable tapered bearing components. Commonly used in truck wheel hubs, industrial gearboxes, trailer axle repair, heavy-duty machinery, and equipment wheel-end assemblies. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Cone Part Number: 29685 Series: Inch Tapered Roller Cone Inner Diameter (ID): 2.8750 inch Outer Diameter (OD): Cone only; requires compatible bearing cup Width (W): 1.0000 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Truck wheel hubs Industrial gearboxes Trailer axle repair Heavy-duty machinery Equipment wheel-end assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.