Shop WJB BEARINGS
Create Account
Taper Roller Bearing-Cup, Single Row, OD 2.2400 x W 0.6250 inch
- Mfr # 1729
- Zoro # G424972836
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1729
- Zoro #
- G424972836
- UPC #
- -
- Country of Origin
- China
Description
1729 is a single row open tapered roller bearing cup with a 2.2400 inch outside diameter and 0.6250 inch cup width. Built with a precision tapered raceway to support the matching tapered roller bearing cone as it carries radial loads and axial loads in one direction. The cup fits into the hub or housing and works with a compatible cone to create a serviceable tapered roller bearing assembly for wheel-end and shaft support applications. Commonly used in automotive wheel hubs, trailer axles, trailer wheel repair, utility trailers, and light-duty equipment hubs. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Cup Part Number: 1729 Series: Inch Tapered Roller Cup Inner Diameter (ID): Cup only; requires compatible bearing cone Outer Diameter (OD): 2.2400 inch Width (W): 0.6250 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Automotive wheel hubs Trailer axles Trailer wheel repair Utility trailers Light-duty equipment hubs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.