Taper Roller Bearing-Cup, Single Row, OD 2.4409 x W 0.5625 inch
- Mfr # 15245
- Zoro # G124972891
product price:Â
$
8.99
/ea
Sold in multiples of 2 for
$17.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15245
- Zoro #
- G124972891
- UPC #
- -
- Country of Origin
- China
Description
15245 is a single row open tapered roller bearing cup with a 2.4409 inch outside diameter and 0.5625 inch cup width. Built with a precision tapered raceway to support the matching tapered roller bearing cone as it carries radial loads and axial loads in one direction. The cup installs into the hub or housing and works with a compatible cone to create a complete serviceable tapered roller bearing assembly. Commonly used in trailer axles, automotive wheel hubs, utility trailers, wheel-end repairs, and light-duty equipment hubs. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Cup Part Number: 15245 Series: Inch Tapered Roller Cup Inner Diameter (ID): Cup only; requires compatible bearing cone Outer Diameter (OD): 2.4409 inch Width (W): 0.5625 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Trailer axles Automotive wheel hubs Utility trailers Wheel-end repairs Light-duty equipment hubs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.