Shop WJB BEARINGS
Create Account
Taper Roller Bearing-Cone, Single Row, ID 3.6250 x W 1.8900 in
- Mfr # 778
- Zoro # G524973030
product price:Â
$
179.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 778
- Zoro #
- G524973030
- UPC #
- -
- Country of Origin
- China
Description
778 is a single row open tapered roller bearing cone with a 3.6250 inch bore and 1.8900 inch cone width. Built with tapered rollers and a cone raceway to support heavy radial loads and axial loads in one direction when paired with a compatible tapered bearing cup. The large bore and wide cone profile provide strong load support for heavy wheel-end, trailer axle, and hub repair applications where separate cone and cup components are installed together. Commonly used in automotive wheel hubs, trailer axles, trailer wheel repair, heavy-duty equipment hubs, and machinery axle assemblies. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Cone Part Number: 778 Series: Inch Tapered Roller Cone Inner Diameter (ID): 3.6250 inch Outer Diameter (OD): Cone only; requires compatible bearing cup Width (W): 1.8900 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Automotive wheel hubs Trailer axles Trailer wheel repair Heavy-duty equipment hubs Machinery axle assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.