Shop WJB BEARINGS
Create Account
Taper Roller Bearing-Cup, Single Row, OD 3.2650 x W 0.7500 inch
- Mfr # 25520
- Zoro # G724972741
product price:Â
$
8.25
/ea
Sold in multiples of 2 for
$16.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25520
- Zoro #
- G724972741
- UPC #
- -
- Country of Origin
- China
Description
25520 is a single row open tapered roller bearing cup with a 3.2650 inch outside diameter and 0.7500 inch cup width. Built with a precision tapered raceway to support the matching tapered roller bearing cone as it carries heavy radial loads and axial loads in one direction. The large outside diameter and wide cup profile provide strong housing support for heavy-duty hub, axle, and machinery assemblies. Commonly used in heavy truck axles, agricultural machinery, utility trailers, equipment hubs, and heavy-duty wheel repairs. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Cup Part Number: 25520 Series: Inch Tapered Roller Cup Inner Diameter (ID): Cup only; requires compatible bearing cone Outer Diameter (OD): 3.2650 inch Width (W): 0.7500 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Heavy truck axles Agricultural machinery Utility trailers Equipment hubs Heavy-duty wheel repairs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.