Taper Roller Bearing-Set, Single Row, ID 1.0625 x OD 2.2500 x W 0.6875 in
- Mfr # 15580/15520
- Zoro # G924972879
product price:Â
$
20.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15580/15520
- Zoro #
- G924972879
- UPC #
- -
- Country of Origin
- China
Description
15580/15520 is a single row open tapered roller bearing set with a 1.0625 inch bore, 2.2500 inch outside diameter, and 0.6875 inch overall width. Built with a tapered roller bearing cone and matching cup to support radial loads and axial loads in one direction. The compact matched set is designed for serviceable wheel hub and axle assemblies where separate cone and cup components work together as one tapered bearing unit. Commonly used in trailer axles, automotive wheel hubs, utility trailers, trailer wheel repair, and small equipment hubs. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Set Part Number: 15580/15520 Series: Inch Tapered Roller Bearing Set Inner Diameter (ID): 1.0625 inch Outer Diameter (OD): 2.2500 inch Width (W): 0.6875 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Trailer axles Automotive wheel hubs Utility trailers Trailer wheel repair Small equipment hubs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.