Taper Roller Bearing-Set, Single Row, ID 1.3750 x OD 2.8750 x W 0.9375 in
- Mfr # 2793/2735X
- Zoro # G724973014
product price:Â
$
20.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2793/2735X
- Zoro #
- G724973014
- UPC #
- -
- Country of Origin
- China
Description
2793/2735X is a single row open tapered roller bearing set with a 1.3750 inch bore, 2.8750 inch outside diameter, and 0.9375 inch overall width. Built with a tapered roller bearing cone and matching cup to support radial loads and axial loads in one direction. The matched tapered bearing set provides stable serviceable support for hub, axle, and equipment assemblies that require combined radial and thrust load handling. Commonly used in automotive wheel hubs, trailer axles, trailer wheel repair, utility trailers, and agricultural equipment hubs. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Set Part Number: 2793/2735X Series: Inch Tapered Roller Bearing Set Inner Diameter (ID): 1.3750 inch Outer Diameter (OD): 2.8750 inch Width (W): 0.9375 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Automotive wheel hubs Trailer axles Trailer wheel repair Utility trailers Agricultural equipment hubs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.