WR1600 Series, Single Row Deep Groove Ball Bearing, W/2 Seals- (0.6250x1.7500x0.5000 in
- Mfr # WR1633-2RS
- Zoro # G524972774
product price:Â
$
4.49
/ea
Sold in multiples of 4 for
$17.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR1633-2RS
- Zoro #
- G524972774
- UPC #
- -
- Country of Origin
- China
Description
Similar to: 1633-2RS, WR1633-2RS is a WR1600 Series double sealed single row radial ball bearing with a 0.6250 inch bore, 1.7500 inch outside diameter, and 0.5000 inch width. Built with a single row of steel balls and radial raceways to support radial loads and light axial loads from both directions. The larger outside diameter provides added support for 0.6250 inch shafts, while double rubber seals help retain grease inside the bearing and provide added protection for the rolling elements in equipment exposed to dust, debris, or moisture. Commonly used in utility wheels, small conveyors, light-duty machinery, compact drive systems, and shaft support assemblies. Product Specifications: Bearing Type: Single Row Radial Ball Bearing Part Number: WR1633-2RS Series: WR1600 Series Inner Diameter (ID): 0.6250 inch Outer Diameter (OD): 1.7500 inch Width (W): 0.5000 inch Closure Type: Double Rubber Sealed Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Utility wheels Small conveyors Light-duty machinery Compact drive systems Shaft support assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.