Shop WJB BEARINGS
See all product information
Create Account
R-Inch Series, Single Row Deep Groove Ball Bearing, W/2 Shields, 1.1250x2.1250x0.5000 in
- Mfr # R18-ZZ
- Zoro # G824972788
product price:Â
$
5.55
/ea
Sold in multiples of 4 for
$22.20
Key Features
Bearing Material
Chrome Steel
Number of Rows
Single
Outside Diameter
2-1/8 in
Closure
Double Shields
Bore Diameter
1-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R18-ZZ
- Zoro #
- G824972788
- UPC #
- -
- Country of Origin
- China
- Bearing Material
- Chrome Steel
- Number of Rows
- Single
- Closure
- Double Shields
- Item
- Radial Ball Bearing
- ABEC Rating
- ABEC-1
Dimensions
- Outside Diameter
- 2-1/8 in
- Bore Diameter
- 1-1/8 in
Description
R18-ZZ is an R-Inch Series double shielded single row deep-groove radial ball bearing with a 1.1250 inch bore, 2.1250 inch outside diameter, and 0.5000 inch width. Built with a single row of steel balls and deep-groove raceways to support radial loads and light axial loads from both directions. Double metal shields help retain grease while keeping rotational drag lower than contact seals, making this bearing suitable for clean or enclosed equipment that needs smooth shaft support. Commonly used in electric motors, pulleys, fan assemblies, light-duty gearboxes, and shaft-driven machinery. Product Specifications: Bearing Type: Single Row Deep-Groove Radial Ball Bearing Part Number: R18-ZZ Series: R-Inch Series Inner Diameter (ID): 1.1250 inch Outer Diameter (OD): 2.1250 inch Width (W): 0.5000 inch Closure Type: Double Metal Shielded Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Electric motors Pulleys Fan assemblies Light-duty gearboxes Shaft-driven machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.