WR1600 Series, Single Row Deep Groove Ball Bearing, W/2 Seals- (0.4375x1.3750x0.4375 in
- Mfr # WR1620-2RS
- Zoro # G224972746
product price:Â
$
2.85
/ea
Sold in multiples of 6 for
$17.10
Key Features
ABEC Rating
ABEC-1
Number of Rows
Single
Bore Diameter
0.438 in
Outside Diameter
1-3/8 in
Bearing Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR1620-2RS
- Zoro #
- G224972746
- UPC #
- -
- Country of Origin
- China
- ABEC Rating
- ABEC-1
- Number of Rows
- Single
- Item
- Radial Ball Bearing
- Bearing Material
- Chrome Steel
- Closure
- Double Seals
Dimensions
- Bore Diameter
- 0.438 in
- Outside Diameter
- 1-3/8 in
Description
Similar to: 1620-2RS, WR1620-2RS is a WR1600 Series double sealed single row radial ball bearing with a 0.4375 inch bore, 1.3750 inch outside diameter, and 0.4375 inch width. Built with a single row of steel balls and radial raceways to support radial loads and light axial loads from both directions. The wider sealed profile provides stable support for 0.4375 inch shafts while helping retain grease inside the bearing during operation. Double rubber seals provide added protection for the rolling elements in equipment exposed to dust, debris, or moisture. Commonly used in utility wheels, small conveyors, light-duty machinery, hobby equipment, and compact drive systems. Product Specifications: Bearing Type: Single Row Radial Ball Bearing Part Number: WR1620-2RS Series: WR1600 Series Inner Diameter (ID): 0.4375 inch Outer Diameter (OD): 1.3750 inch Width (W): 0.4375 inch Closure Type: Double Rubber Sealed Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Utility wheels Small conveyors Light-duty machinery Hobby equipment Compact drive systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.