WR1600 Series, Single Row Deep Groove Ball Bearing, W/2 Shields- (0.1875x0.6875x0.2500 in
- Mfr # WR1601-ZZ
- Zoro # G124972723
product price:Â
$
1.65
/ea
Sold in multiples of 10 for
$16.50
Key Features
Closure
Double Shields
Number of Rows
Single
Outside Diameter
0.688 in
Bore Diameter
0.188 in
Bearing Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR1601-ZZ
- Zoro #
- G124972723
- UPC #
- -
- Country of Origin
- China
- Closure
- Double Shields
- Item
- Radial Ball Bearing
- Number of Rows
- Single
- Bearing Material
- Chrome Steel
- ABEC Rating
- ABEC-1
Dimensions
- Outside Diameter
- 0.688 in
- Bore Diameter
- 0.188 in
Description
Similar to: 1601-ZZ, WR1601-ZZ is a WR1600 Series double shielded single row radial ball bearing with a 0.1875 inch bore, 0.6875 inch outside diameter, and 0.2500 inch width. Built with a single row of steel balls and radial raceways to support radial loads and light axial loads from both directions. Double metal shields help retain grease while keeping rotational drag lower than contact seals, making this bearing suitable for clean or enclosed equipment that requires smooth rotation. Commonly used in small electric motors, pulleys, hobby drive systems, precision instruments, and light-duty mechanical assemblies. Product Specifications: Bearing Type: Single Row Radial Ball Bearing Part Number: WR1601-ZZ Series: WR1600 Series Inner Diameter (ID): 0.1875 inch Outer Diameter (OD): 0.6875 inch Width (W): 0.2500 inch Closure Type: Double Metal Shielded Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Small electric motors Pulleys Hobby drive systems Precision instruments Light-duty mechanical assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.