Shop WJB BEARINGS
See all product information
Create Account
6200 Series Double Sealed, Single Row, Deep Groove Radial Ball Bearing - (85x150x28 mm)
- Mfr # 6217-2RS
- Zoro # G523939839
product price:Â
$
41.99
/ea
Key Features
Cage Material
Chrome Steel
Outer Ring Width
28 mm
Outside Diameter
150 mm
Bore Diameter
85 mm
ABEC Rating
ABEC-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6217-2RS
- Zoro #
- G523939839
- UPC #
- -
- Country of Origin
- China
- Cage Material
- Chrome Steel
- ABEC Rating
- ABEC-1
- Bearing Material
- Chrome Steel
- Number of Rows
- Single
- Closure
- Double Seals
Dimensions
- Outer Ring Width
- 28 mm
- Outside Diameter
- 150 mm
- Bore Diameter
- 85 mm
Description
6217-2RS is a 6200 series single row deep groove radial ball bearing with an 85 mm bore, 150 mm outside diameter, and 28 mm width. Double rubber seals retain grease and help reduce dust and debris entry in enclosed rotating assemblies. Designed for radial loads and light axial loads in general-purpose industrial equipment. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6217-2RS Series: 6200 Series Inner Diameter (ID): 85 mm Outer Diameter (OD): 150 mm Width (W): 28 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Pumps Fans Conveyors Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.