WR1600 Series, Single Row Deep Groove Ball Bearing, W/2 Shields- (0.7500x2.0000x0.5625 in
- Mfr # WR1638-ZZ
- Zoro # G324972769
product price:Â
$
5.25
/ea
Sold in multiples of 3 for
$15.75
Key Features
Bearing Material
Chrome Steel
ABEC Rating
ABEC-1
Number of Rows
Single
Bore Diameter
3/4 in
Closure
Double Shields
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR1638-ZZ
- Zoro #
- G324972769
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Bearing Material
- Chrome Steel
- ABEC Rating
- ABEC-1
- Number of Rows
- Single
- Closure
- Double Shields
Dimensions
- Bore Diameter
- 3/4 in
- Outside Diameter
- 2 in
Description
Similar to: 1638-ZZ, WR1638-ZZ is a WR1600 Series double shielded single row radial ball bearing with a 0.7500 inch bore, 2.0000 inch outside diameter, and 0.5625 inch width. Built with a single row of steel balls and radial raceways to support radial loads and light axial loads from both directions. The wider shielded construction provides stable support for 0.7500 inch shafts while double metal shields help retain grease and keep rotational drag lower than contact seals. Commonly used in small electric motors, pulleys, fan assemblies, light-duty gearboxes, and shaft-driven machinery. Product Specifications: Bearing Type: Single Row Radial Ball Bearing Part Number: WR1638-ZZ Series: WR1600 Series Inner Diameter (ID): 0.7500 inch Outer Diameter (OD): 2.0000 inch Width (W): 0.5625 inch Closure Type: Double Metal Shielded Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Small electric motors Pulleys Fan assemblies Light-duty gearboxes Shaft-driven machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.