Shop WJB BEARINGS
See all product information
Create Account
6300 Series Double Shielded, Single Row, Deep Groove Radial Ball Bearing - (15x42x13 mm)
- Mfr # 6302-ZZ
- Zoro # G423939861
product price:Â
$
2.39
/ea
Sold in multiples of 6 for
$14.34
Key Features
Closure
Double Shields
Cage Material
Chrome Steel
Number of Rows
Single
Outer Ring Width
13 mm
Outside Diameter
42 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6302-ZZ
- Zoro #
- G423939861
- UPC #
- -
- Country of Origin
- China
- Closure
- Double Shields
- Cage Material
- Chrome Steel
- Number of Rows
- Single
- ABEC Rating
- ABEC-1
- Bearing Material
- Chrome Steel
Dimensions
- Outer Ring Width
- 13 mm
- Outside Diameter
- 42 mm
- Bore Diameter
- 15 mm
Description
6302-ZZ is a 6300 series single row deep groove radial ball bearing with a 15 mm bore, 42 mm outside diameter, and 13 mm width. Double metal shields retain grease while allowing low-friction operation at moderate to high rotational speeds. Designed for radial loads and light axial loads in clean or controlled operating environments. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6302-ZZ Series: 6300 Series Inner Diameter (ID): 15 mm Outer Diameter (OD): 42 mm Width (W): 13 mm Closure Type: Double Metal Shielded Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Fans Gear drives Conveyors Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.