6200 Series Open, Single Row, Deep Groove Radial Ball Bearing - (75x130x25 mm)
- Mfr # 6215
- Zoro # G023940069
product price:Â
$
25.19
/ea
Key Features
Bore Diameter
75 mm
Number of Rows
Single
Outer Ring Width
25 mm
Bearing Material
Chrome Steel
Outside Diameter
130 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6215
- Zoro #
- G023940069
- UPC #
- -
- Country of Origin
- China
Dimensions
- Bore Diameter
- 75 mm
- Outer Ring Width
- 25 mm
- Outside Diameter
- 130 mm
Details
- Number of Rows
- Single
- Bearing Material
- Chrome Steel
- Cage Material
- Chrome Steel
- Closure
- Open
- ABEC Rating
- ABEC-1
Description
6215 is a 6200 series single row deep groove radial ball bearing with a 75 mm bore, 130 mm outside diameter, and 25 mm width. Open configuration supports direct lubrication, inspection, and heat dissipation in externally lubricated systems. Deep groove raceway construction supports radial loads and light axial loads at moderate operating speeds. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6215 Series: 6200 Series Inner Diameter (ID): 75 mm Outer Diameter (OD): 130 mm Width (W): 25 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: External Lubrication Required Applications: Electric motors Pumps Reducers Conveyors Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.