This item is Discontinued.

Wkm Dynaseal CS Ball Valve, Inline, Flanged, 6 in 6-F-B110-CS-42-CS-WG

CS Ball Valve, Inline, Flanged, 6 in (Discontinued)

  • Mfr # 6-F-B110-CS-42-CS-WG
  • Zoro # G6084749
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6-F-B110-CS-42-CS-WG
Zoro #
G6084749
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
6 in
Overall Length
15.5 in

Details

Body Material
Carbon Steel
Body Style
Inline
Max. Pressure
285 psi CWP
Temp. Range
-20 Degrees to 500 Degrees F
Type
Two Piece
Connection
150# Flanged
Handle Type
Gear
Standards
ASME B16.5, B16.34
Body Seal Material
PTFE/Graphite
Stem Material
Zinc-Plated Carbon Steel
Valve Structure
2-Piece
Ball Material
Chrome Plated Carbon Steel
Compliance
NACE MR0175, ISO 15156
Connection Type
Flanged x Flanged
Seat Material
PTFE
Handle Material
Zinc Plated Carbon Steel
Seal Material
PTFE/Graphite
Max. Steam Pressure
250 psi WSP
Port
Full
Features
150# Flanged
Stem Type
Positive Retained
Item
Ball Valve
Sub-Category
Steel Ball Valves
Material of Construction
Carbon Steel

Description

Ball Valve, Body Material Carbon Steel, Ball Material Chrome Plated Carbon Steel, Handle Type Gear, Seal Material PTFE/Graphite, Seat Material PTFE, Stem Material Zinc-Plated Carbon Steel, Stem Type Positive Retained

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.