Shop WL JENKINS
See all product information
Create Account
Audible, Continous - Vibrating, 3-4VAC, 90-92 dB, Steel, Grey, Weather Proof Back Box Mount
- Mfr # 1021
- Zoro # G611377482
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Steel
Mounting
Weather Proof Back Box
Amps
1.25
Color
Grey
Audible Alarm Type
Audible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1021
- Zoro #
- G611377482
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 4-1/4"
Details
- Housing Material
- Steel
- Mounting
- Weather Proof Back Box
- Amps
- 1.25
- Color
- Grey
- Audible Alarm Type
- Audible
- Voltage
- 3V AC to 4V AC
- Standards
- UL
- Indoor/Outdoor
- Outdoor
- Decibels
- 90-92 dB
- Sound Pattern
- Continous - Vibrating
Description
WL Jenkins 1021 is an audible signaling device for outdoor warning applications. It produces a continuous vibrating sound output rated at 90-92 dB and operates on 3-4VAC. The steel housing, grey finish, and weatherproof back box mounting are designed for outdoor audible signaling device installation.
Key Features:
- Audible alarm type: Audible signaling device
- Sound pattern: Continuous vibrating output
- Sound level: 90-92 dB
- Voltage: 3-4VAC
- Current draw: 1.25 A
- Housing material: Steel
- Color: Grey
- Diameter: 4-1/4 in.
- Mounting: Weatherproof back box
- Application: Outdoor
- Standards: UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.