Zoro Homepage

Audible, Single Stroke, 48VDC, 78-83 dB, Steel, Grey, Backplate Mount

  • Mfr # 3308

  • Zoro # G511377438


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Steel
Mounting
Backplate
Amps
1.2
Color
Grey
Audible Alarm Type
Audible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3308
Zoro #
G511377438
UPC #
-
Country of Origin
United States

Dimensions

Diameter
8"

Details

Housing Material
Steel
Mounting
Backplate
Amps
1.2
Color
Grey
Audible Alarm Type
Audible
Voltage
48VDC
Standards
UL
Indoor/Outdoor
Indoor
Decibels
78-83 dB
Sound Pattern
Single Stroke

Description

Single Stroke bells produce one strike tone when power is applied and will not repeat until power is removed and then re-applied. They have a sharp, clear resonating bell tone with a high decibel output due to our customized material specifications and manufacturing heat-treating process. UL approved. Single Stroke bells have applications in paging and coding systems where a defined number of strikes tones can be generated and identified by the system. Institutions coded evacuation, time clock & paging systems Recreational equipment gaming, toys and children's trains Transportation trolleys, trains & ferries and Maritime Signaling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.