
Single Action Trip Gong Bell, Audible, Single Stroke, Steel, Grey
Mfr # 4-60
Zoro # G011377440
product price: $200.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Steel
Color
Grey
Audible Alarm Type
Audible
Indoor/Outdoor
Indoor or Outdoor
Sound Pattern
Single Stroke
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-60
Zoro #
G011377440
UPC #
-
Country of Origin
United States
Dimensions
Diameter
4-1/4"
Details
Item
Single Action Trip Gong Bell
Housing Material
Steel
Color
Grey
Audible Alarm Type
Audible
Indoor/Outdoor
Indoor or Outdoor
Sound Pattern
Single Stroke
Description
The single trip action bell consists of a rugged cast frame and a spring loaded gong hammer. The bell operates by manually pulling a lever that releases the spring allowing the gong hammer to strike the gong shell. The bell rings once each time the lever is pulled.Model 60 Grey steel gong shell in 4in & 6in modelsModel 50 Brass gong shell in 4in model
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.