Shop WNA
See all product information
Reserv Stemless Glassware, 12 oz, Clear, 64PK
Mfr # RESSGL12
Zoro # G223333920
product price:Â $203.99
/pk 64, $3.19/ea
Free Shipping & Returns
Key Features
Cup Type
Stemless Wine Glass
Color
Clear
Basic Foodware Material
PET
Capacity
12 oz
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- RESSGL12
- Zoro #
- G223333920
- UPC #
- 74506582551
- Country of Origin
- United States
Details
- Cup Type
- Stemless Wine Glass
- Color
- Clear
- Basic Foodware Material
- PET
- Capacity
- 12 oz
Description
Reserv stemless drinkware creates a lasting impression. Excellent clarity and shatter resistant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.