Zoro Homepage

Self-Righting Light, Corded, 10000lm, LED

  • Mfr # 111211

  • Zoro # G908104623


product price: $399.99
/ea
Free Shipping & Returns

Key Features

IP Rating
Not Rated
Wattage
90 W
Features
Daisy Chain Socket, Heavy Duty Steel Dome Design, Patented Self Righting Technology
Light Distribution
360 Degrees
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111211
Zoro #
G908104623
UPC #
032886747687
Country of Origin
China

Dimensions

Maximum Height Adjustment
15 in
Power Cord Length
5 ft

Details

Item
Self-Righting Light
IP Rating
Not Rated
Wattage
90 W
Features
Daisy Chain Socket, Heavy Duty Steel Dome Design, Patented Self Righting Technology
Light Distribution
360 Degrees
Lighting Technology
LED
Number of Lamp Heads
1
Current
0.75 A
Includes Bulb
Yes
Mount Type
Self-Righting
Brightness Levels
10,000 lm
Cord Designation
SJTW
Frame Color
Yellow
Operating Voltage
120V AC
Maximum Brightness
10,000 lm
Number of Brightness Levels
1
Lamp Life
35,000 hr
Power Source
Corded
Hazardous Location Specification
Not Rated
Handle Style
Integrated Carrying

Description

Self-Righting Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 10,000 lm, Number of Brightness Levels 1, Power Cord Length 5 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Self-Righting, Frame Color Yellow, Hazardous Location Specification Not Rated, IP Rating Not Rated, Maximum Height Adjustment 15 in, Color Rendering Index Not Applicable, Includes Bulb Yes, Brightness Levels 10,000 lm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.