Barricade Tape, Black and Red, 3 inch Wide x Polyethylene, 3 mil

  • Mfr # WOD BRC-DD-03000-8-1000-BR

  • Zoro # G415082575


product price:  $119.99
/pk 8, $15.00/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
Black and Red
Tape Width
3 inch
Tape Thickness
3 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD BRC-DD-03000-8-1000-BR
Zoro #
G415082575
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
3 inch
Tape Thickness
3 mil

Details

Item
Barricade Tape
Material
Polyethylene
Color
Black and Red

Description

WOD BRC Barricade Tape is a non adhesive film barrier. It is available in Black on Yellow, Black on Red, and Solid Red colors. The yellow type helps barricaded areas to represent safety and health concerns. The targeted areas may include places with hoses on the ground, noisy areas due to equipment use, congested work areas, etc. The Yellow type allows people to enter the barricaded area carefully provided they move with caution. The red color is used to barricade restricted areas to indicate safety and health concerns of an immediate or high potential degree. Its usages include overhead loads, suspended loads, work being performed overhead, and high noise exposure.

Stock legends including "Caution Do Not Enter", "Caution Men Working", "Cuidado", "Caution Buried Lines Below", "Fire Line Do Not Cross", "Sheriff Line Do Not Cross" and alternating "Caution Cuidado" can be chosen.

Product Applications

  • Helps mark the necessary construction areas to indicate safety and health concerns of a low degree or an immediate high potential degree.
  • Since the material is waterproof, it ensures strong resistance to wet and rainy season or windy areas
  • 100% virgin plastic with high toughness ensures that it cannot be torn.

Technical Properties

  • Adhesive: N/A
  • Carrier/Backing: polyethylene (PE) film
  • Thickness: 2.5 mils (carrier) What is mil thickness?
  • Core: 3" Diameter

Additional Information

Note: Specifications are those given by manufacturers and are not tested for accuracy.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.