Shop WOD TAPE

BSTC24PVC UPVC Bag Sealing Tape For Produce Packaging Red: 3/8 in. x 180 yds, 96PK

  • Mfr # WOD BSTC24PVC-00375-96-180-RED

  • Zoro # G515076986


product price:  $501.99
/pk 96, $5.23/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Rubber
Tape Thickness
2.2 mil
Tape Color
Red
Width
3/8 in
Material
UPVC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD BSTC24PVC-00375-96-180-RED
Zoro #
G515076986
UPC #
-
Country of Origin
Greece

Dimensions

Tape Thickness
2.2 mil
Width
3/8 in
Grit Size
3/8 inch

Details

Tape Adhesive
Rubber
Tape Color
Red
Material
UPVC
Tape Backing Material
UPVC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.