Shop WOD TAPE

FKT7 Packaging Kraft Flatback Tape 1.5 in. x 60 yds. Brown, 24PK

  • Mfr # WOD FKT7-01500-24-60-BRO

  • Zoro # G415077571


product price:  $100.99
/pk 24, $4.21/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Rubber
Tape Thickness
7.3 mil
Material
Paper
Width
1.5 in
Grit Size
1.5 inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WOD FKT7-01500-24-60-BRO
Zoro #
G415077571
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
7.3 mil
Width
1.5 in
Grit Size
1.5 inch

Details

Tape Adhesive
Rubber
Tape Color
Brown
Material
Paper
Message
No Message
Item
Packing Tape
Tape Backing Material
Paper

Description

WOD FKT7 Kraft Flatback Paper Packaging Tape is a brown color kraft flatback paper coated with a natural/synthetic rubber blend adhesive system. Good for carton sealing applications, moderate demand splicing applications, tabbing and/or core starting. Complies with Postal Regulation for Uninsured Packages. May be used in picture framing applications to seal back of frame/artwork due to its ability to stick to its own backing. This tape is a pressure-sensitive adhesive tape and does not need water to activate it like a gummed paper tape. The tape is hand-tearable and is not repulpable.

This tape has a more matte (less shiny) surface than Shurtape FP-96 Kraft paper tape. Also please note that since this is a very soft tape you will often times see gapping and pressure points along the side of the rolls once it is cut to width; however this will not affect the performance of the tape.

Product Applications

  • Used for carton sealing, packaging, core starting, tabbing, splicing, picture framing, silk screening, and beaming/leasing.
  • Other applications include picture framing to seal back of frame/artwork

Technical Properties

  • Adhesive: Natural/synthetic rubber blend How are adhesives different?
  • Carrier/Backing: Flatback paper
  • Thickness: 7.3 mils (carrier, adhesive) What is mil thickness?
  • Adhesion: 55 ounces per inch (to stainless steel test panel)
  • Tensile Strength: 42 pounds per inch (longitudinal)
  • Service/Operating Temperature: 40°F to 175°F
  • Elongation: 7%
  • Specification Met: PPP-T-42C, Type II; CID A-A-883B, Type II
  • Core: 3" Diameter

Additional Information

Alternative to: IPG 530, 534 & 539; Tesa 4313; HYSTIK 886; Shurtape FP97

Note: Specifications are those given by manufacturers and are not tested for accuracy.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.