Shop WOD TAPE

FKT7 Packaging Kraft Flatback Tape 4 in. x 60 yds. Brown, 12PK

  • Mfr # WOD FKT7-04000-12-60-BRO

  • Zoro # G315077541


product price:  $133.99
/pk 12, $11.17/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Rubber
Tape Thickness
7.3 mil
Grit Size
4 inch
Material
Kraft Flatback Paper
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD FKT7-04000-12-60-BRO
Zoro #
G315077541
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
7.3 mil
Grit Size
4 inch
Width
4 in (96 mm)

Details

Tape Adhesive
Rubber
Tape Color
Brown
Material
Kraft Flatback Paper

Description

WOD FKT7 Kraft Flatback Paper Packaging Tape is a brown color kraft flatback paper coated with a natural/synthetic rubber blend adhesive system. Good for carton sealing applications, moderate demand splicing applications, tabbing and/or core starting. Complies with Postal Regulation for Uninsured Packages. May be used in picture framing applications to seal back of frame/artwork due to its ability to stick to its own backing. This tape is a pressure-sensitive adhesive tape and does not need water to activate it like a gummed paper tape. The tape is hand-tearable and is not repulpable.

This tape has a more matte (less shiny) surface than Shurtape FP-96 Kraft paper tape. Also please note that since this is a very soft tape you will often times see gapping and pressure points along the side of the rolls once it is cut to width; however this will not affect the performance of the tape.

Product Applications

  • Used for carton sealing, packaging, core starting, tabbing, splicing, picture framing, silk screening, and beaming/leasing.
  • Other applications include picture framing to seal back of frame/artwork

Technical Properties

  • Adhesive: Natural/synthetic rubber blend How are adhesives different?
  • Carrier/Backing: Flatback paper
  • Thickness: 7.3 mils (carrier, adhesive) What is mil thickness?
  • Adhesion: 55 ounces per inch (to stainless steel test panel)
  • Tensile Strength: 42 pounds per inch (longitudinal)
  • Service/Operating Temperature: 40°F to 175°F
  • Elongation: 7%
  • Specification Met: PPP-T-42C, Type II; CID A-A-883B, Type II
  • Core: 3" Diameter

Additional Information

Alternative to: IPG 530, 534 & 539; Tesa 4313; HYSTIK 886; Shurtape FP97

Note: Specifications are those given by manufacturers and are not tested for accuracy.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.