FTC14 Electrical Harness Wiring Friction Tape Black 3/4 in. X 60 yds., 100PK
- Mfr # WOD FTC14-00750-100-60-BLA
- Zoro # G615082290
Key Features
Specifications
Details
- MFR #
- WOD FTC14-00750-100-60-BLA
- Zoro #
- G615082290
- UPC #
- -
- Country of Origin
- United States
- Tape Color
- Black
- Tape Adhesive Material
- Rubber
- Tape Backing Material
- Cotton Cloth
Dimensions
- Tape Thickness
- 13 mil
- Width
- 3/4 inch
Description
WOD FTC14 is a High Quality Cotton Friction Tape with non-corrosive Rubber Resin Adhesive. This highly resistant tape can be torn easily and comfortably. The adhesive quality of this tape resists it from humidity and galvanic corrosion, and helps maintain a tight hold on rough and uneven surfaces. Industrial and electrical equipments require extra care to avoid physical damages caused by friction, over wrapping low voltage joints, or other electrical maintaintences. This high quality tape can be a great application for these areas. The cotton material used in the tape produces frictional properties. Fabric base used here ensures protection of electrical splices against punctures and abrasion.
Product Applications
- Automobile and electrical repairs. It is great for pinstriping on gardening tools, sports equipment, and construction tools to produce an enhanced grip.
- Designed for insulating industrial harness and electrical wires from physical damage caused by friction, and other physical maintenances. It is resistant to high temperature and abrasion. This tape covers and secures the possible cuts to helps protect the wires and connections in split tubing.
- This thin cotton material also ensures no nasty residue and provides good surface texture with flexibility. Heat Proof Engine Compartment Wiring Tape for VW AUDI BMW & MAZDA
- Helps maintain a tight hold on rough and irregular surfaces. It is great for using on a shower brush or products with a slippery handle to resist water and maintain a nice grip.
Technical Properties
- Adhesive: Non-corrosive rubber resin How are adhesives different?
- Carrier/Backing: Cotton cloth
- Thickness: 3 mils (carrier, adhesive) What is mil thickness?
- Adhesion: 20 ounces per inch (to stainless steel test panel)
- Tensile Strength: 46 pounds per inch (longitudinal)
- Dielectric Strength: 1000 Volts
- Service/Operating Temperature: up to 176°F
- Elongation: 4%
- Specification Met: ASTM D4514-85
- Core: 1-1/2" Diameter
Additional Information
Alternative to: Tesa 51026 And Tesa 51608
Note: Specifications are those given by manufacturers and are not tested for accuracy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.