Shop WOD TAPE

Handheld Tape Dispenser, 2 in Max. Tape Width, Metal, Clear, 144 PK

  • Mfr # WOD RDWTCC-02000-144-800-CLE

  • Zoro # G615070013


product price:  $394.99
/pk 144, $2.74/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Metal
Width
2 in
For Maximum Tape Width
2 in
Manufacturer Model No
WOD RDWTCC-02000-144-800-CLE
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD RDWTCC-02000-144-800-CLE
Zoro #
G615070013
UPC #
-
Country of Origin
China

Dimensions

Width
2 in
For Maximum Tape Width
2 in

Details

Color
Clear
Material
Metal
Item
Handheld Tape Dispenser
Manufacturer Model No
WOD RDWTCC-02000-144-800-CLE
Basic Power Source
Manual

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.