Shop WOD TAPE

Handheld Tape Dispenser, 1 in Max. Tape Width, Plastic, Black, Orange, 6 PK

  • Mfr # WOD ATTD1-6

  • Zoro # G015082906


product price:  $595.99
/pk 6, $99.33/ea
Free Shipping & Returns

Key Features

Color
Black, Orange
Material
Plastic
Width
3/8 in
Manufacturer Model No
WOD ATTD1-6
For Maximum Tape Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD ATTD1-6
Zoro #
G015082906
UPC #
-
Country of Origin
Italy

Dimensions

Width
3/8 in
For Maximum Tape Width
1 in

Details

Color
Black, Orange
Material
Plastic
Manufacturer Model No
WOD ATTD1-6
Item
Handheld Tape Dispenser

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.