Shop WOD TAPE
See all product information
Create Account
Packing Tape, 1.8 mil Thick, 2 in W x 1000 yd L, 3 in Core Dia., Clear, 6 PK
Mfr # WOD CST18NRA-02000-6-1000-CLE
Zoro # G015077049
product price:Â
$
181.99
/pk of 6, $30.33/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Hot Melt/Natural Rubber
Tape Thickness
1.8 mil
Tape Color
Clear
Width
2 in
Material
Polypropylene, Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD CST18NRA-02000-6-1000-CLE
- Zoro #
- G015077049
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Tape Thickness
- 1.8 mil
- Width
- 2 in
- Length
- 1000 yd
- Tape Core Diameter
- 3 in
Details
- Tape Adhesive
- Hot Melt/Natural Rubber
- Tape Color
- Clear
- Material
- Polypropylene, Rubber
- Tape Backing Material
- Plastic
- Message
- No Message
- Item
- Packing Tape
- Tape Paper Weight
- Not Rated
- Tape Tensile Strength
- Not Rated
- Series
- CSTNRA
- Max. Tape Performance Temp.
- 150 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.