Packing Tape, 2 mil Thick, 4 in W x 55 yd L, 3 in Core Dia., Racing Orange, 18 PK
- Mfr # WOD CSTC20WBA-04000-18-55-ORA
- Zoro # G315070610
product price:Â
$
97.89
/pk of 18, $5.44/ea
Key Features
Tape Adhesive
Water Based Acrylic
Tape Thickness
2 mil
Material
Acrylic, Polypropylene
Width
4 in
Message
No Message
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD CSTC20WBA-04000-18-55-ORA
- Zoro #
- G315070610
- UPC #
- -
- Country of Origin
- China
Dimensions
- Tape Thickness
- 2 mil
- Width
- 4 in
- Tape Core Diameter
- 3 in
- Length
- 55 yd
Details
- Tape Adhesive
- Water Based Acrylic
- Tape Color
- Racing Orange
- Material
- Acrylic, Polypropylene
- Message
- No Message
- Tape Paper Weight
- Not Rated
- Item
- Packing Tape
- Tape Backing Material
- Plastic
- Max. Tape Performance Temp.
- 140 Degrees F
- Series
- CSTWBA
- Tape Tensile Strength
- 18 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.