Shop TAPE LOGIC
See all product information
Create Account
No 350 Industrial Tape, 3.5 Mil, 3" x 55 yds., Tan, PK24
Mfr # T905350T
Zoro # G4931267
product price:Â $165.99
/pk 24, $6.92/ea
Free Shipping & Returns
Key Features
Tape Thickness
3.5 mil
Material
Acrylic
Features
Adhesive
Length
55 yd
Tape Color
Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T905350T
- Zoro #
- G4931267
- UPC #
- 848109013947
- Country of Origin
- Multiple
Dimensions
- Tape Thickness
- 3.5 mil
- Length
- 55 yd
- Width
- 3 in
Details
- Item
- Packing Tape
- Material
- Acrylic
- Features
- Adhesive
- Tape Color
- Tan
- Series
- 350
- Tape Adhesive
- Acrylic
- Tape Tensile Strength
- Not Rated
- Max. Tape Performance Temp.
- Not Rated
- Message
- No Message
- Tape Paper Weight
- Not Rated
Description
Acrylic Tape,3x55 yd.,3.5mil,Tan,PK24, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.