
PSTC28 Tensile Strapping Tape For Palletizing 3 in. x 60 yds, 24PK
Mfr # WOD PSTC28-03000-24-60-CLE
Zoro # G915083041
product price:Â $197.99
/pk 24, $8.25/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Rubber
Tape Thickness
2.8 mil
Material
Polypropylene
Grit Size
3 inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WOD PSTC28-03000-24-60-CLE
Zoro #
G915083041
UPC #
-
Country of Origin
Italy
Dimensions
Tape Thickness
2.8 mil
Width
3 in (72 mm)
Grit Size
3 inch
Details
Tape Adhesive
Rubber
Tape Color
Clear
Material
Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.