Shop WOD TAPE
See all product information
Create Account
PSTC28 Tensile Strapping Tape For Palletizing 3/4 in. x 60 yds, 96PK
Mfr # WOD PSTC28-00750-96-60-RUS
Zoro # G515083069
product price:Â
$
217.99
/pk 96, $2.27/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Synthetic Rubber
Tape Thickness
2.8 mil
Tape Color
Rust
Material
Polypropylene, Rubber
Width
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD PSTC28-00750-96-60-RUS
- Zoro #
- G515083069
- UPC #
- -
- Country of Origin
- Italy
- Tape Adhesive
- Synthetic Rubber
- Tape Color
- Rust
- Material
- Polypropylene, Rubber
- Tape Tensile Strength
- 94.8 lb/in
- Series
- PSTC28
- Message
- No Message
- Item
- Strapping Tape
- Tape Backing Material
- Tensilized Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.