Shop WOD TAPE

PSTC28 Tensile Strapping Tape For Palletizing 3/8 in. x 60 yds, 192PK

  • Mfr # WOD PSTC28-00375-192-60-WHI

  • Zoro # G215083000


product price:  $283.99
/pk 192, $1.48/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Rubber
Tape Thickness
2.8 mil
Grit Size
3/8 inch
Material
Polypropylene
Message
No Message
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD PSTC28-00375-192-60-WHI
Zoro #
G215083000
UPC #
-
Country of Origin
Italy

Dimensions

Tape Thickness
2.8 mil
Grit Size
3/8 inch
Width
3/8 in

Details

Tape Adhesive
Rubber
Tape Color
White
Material
Polypropylene
Message
No Message
Tape Backing Material
Polypropylene
Tape Tensile Strength
Not Rated
Tape Paper Weight
Not Rated
Item
Packing Tape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.