Shop WOD TAPE
See all product information
Create Account
PSTC28 Tensile Strapping Tape For Palletizing 1/2 in. x 60 yds, 144PK
Mfr # WOD PSTC28-00500-144-60-WHI
Zoro # G915083065
product price:Â $258.99
/pk 144, $1.80/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Rubber
Tape Thickness
2.8 mil
Material
Polypropylene
Grit Size
1/2 inch
Tape Tensile Strength
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WOD PSTC28-00500-144-60-WHI
Zoro #
G915083065
UPC #
-
Country of Origin
Italy
Dimensions
Tape Thickness
2.8 mil
Grit Size
1/2 inch
Width
1/2 in
Details
Tape Adhesive
Rubber
Tape Color
White
Material
Polypropylene
Tape Tensile Strength
Not Rated
Tape Paper Weight
Not Rated
Message
No Message
Item
Packing Tape
Tape Backing Material
Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.