Tape Dispenser, 1 in Max. Tape Width, 3 in Tape Core Dia, Metal, 10 PK
- Mfr # WOD TTD1SD-10
- Zoro # G715082893
product price:Â
$
194.99
/pk of 10, $19.50/ea
Free Shipping & Returns
Key Features
Material
Metal
For Maximum Tape Width
1 in
Basic Power Source
Manual
For Use With
1 in Wide Tape
For Maximum Tape Roll Diameter
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD TTD1SD-10
- Zoro #
- G715082893
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Metal
- Item
- Tape Dispenser
- Basic Power Source
- Manual
- For Use With
- 1 in Wide Tape
Dimensions
- For Maximum Tape Width
- 1 in
- For Maximum Tape Roll Diameter
- 5 in
- For Tape Core Diameter
- 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.