Shop WOD TAPE

Tape Dispenser, 1 in Max. Tape Width, Plastic

  • Mfr # WOD DCTD1-1

  • Zoro # G715076892


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
For Maximum Tape Width
1 in
Basic Power Source
Manual
Manufacturer Model No
WOD DCTD1-1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD DCTD1-1
Zoro #
G715076892
UPC #
-
Country of Origin
Italy

Dimensions

For Maximum Tape Width
1 in

Details

Material
Plastic
Item
Tape Dispenser
Basic Power Source
Manual
Manufacturer Model No
WOD DCTD1-1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.