Shop WOD TAPE
See all product information
Tape Dispenser, 3 in Max. Tape Width, 3 in Tape Core Dia, Steel, 20 PK
Mfr # WOD CSTD3HD-20
Zoro # G615082924
product price:Â $483.99
/pk 20, $24.20/ea
Free Shipping & Returns
Key Features
Material
Steel
For Tape Core Diameter
3 in
For Maximum Tape Width
3 in
Basic Power Source
Manual
For Use With
Packaging Tape
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WOD CSTD3HD-20
Zoro #
G615082924
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Tape Core Diameter
3 in
For Maximum Tape Width
3 in
Details
Material
Steel
Basic Power Source
Manual
Item
Tape Dispenser
For Use With
Packaging Tape
Manufacturer Model No
WOD CSTD3HD-20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.