Shop WOD TAPE

Tape Dispenser, 2 in Max. Tape Width, Steel, PK 32

  • Mfr # WOD MFTD3-32

  • Zoro # G515082901


product price:  $395.99
/pk 32, $12.37/ea
Free Shipping & Returns

Key Features

Material
Steel
For Maximum Tape Width
2 in
For Use With
Packaging Tape
Basic Power Source
Manual
Manufacturer Model No
WOD MFTD3-32
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD MFTD3-32
Zoro #
G515082901
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Maximum Tape Width
2 in

Details

Material
Steel
Item
Tape Dispenser
For Use With
Packaging Tape
Basic Power Source
Manual
Manufacturer Model No
WOD MFTD3-32

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.