Shop WOD TAPE

Tape Dispenser, 3 in Max. Tape Width, 3 in Tape Core Dia, Steel, 10 PK

  • Mfr # WOD CSTD4HD-10

  • Zoro # G315076506


product price:  $252.99
/pk 10, $25.30/ea
Free Shipping & Returns

Key Features

Material
Steel
Basic Power Source
Manual
For Maximum Tape Width
3 in
For Use With
Packaging Tape
For Tape Core Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD CSTD4HD-10
Zoro #
G315076506
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Maximum Tape Width
3 in
For Tape Core Diameter
3 in

Details

Material
Steel
Basic Power Source
Manual
For Use With
Packaging Tape
Item
Tape Dispenser
Manufacturer Model No
WOD CSTD4HD-10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.