Shop WOD TAPE
See all product information
Create Account
Tape Dispenser, 4 in Max. Tape Width, Metal, for Packaging Tape
Mfr # WOD TTD4HDT-1
Zoro # G315077312
product price:Â
$
66.99
/ea
Key Features
Material
Metal
For Maximum Tape Width
4 in
Basic Power Source
Manual
For Use With
Packaging Tape
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD TTD4HDT-1
- Zoro #
- G315077312
- UPC #
- -
- Country of Origin
- United States
- Material
- Metal
- Item
- Tape Dispenser
- Basic Power Source
- Manual
- For Use With
- Packaging Tape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.