WOD PSTC38 Heavy Duty Tensile Strapping Tape For Palletizing 32.6 in. x 60 yds
- Mfr # WOD PSTC38-32600-LOG-60-BLA
- Zoro # G815083028
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Tape Color
Black
Message
No Message
Tape Backing Material
Tensilized Polypropylene
Tape Thickness
3.8 mil
Length
60 yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD PSTC38-32600-LOG-60-BLA
- Zoro #
- G815083028
- UPC #
- -
- Country of Origin
- United States
- Tape Color
- Black
- Message
- No Message
- Tape Backing Material
- Tensilized Polypropylene
- Tape Adhesive
- Synthetic Rubber
- Item
- Strapping Tape
- Material
- Polypropylene, Rubber
- Series
- PSTC38
- Tape Tensile Strength
- 149 lb/in
Dimensions
- Tape Thickness
- 3.8 mil
- Length
- 60 yd
- Width
- 32.6 in
- Tape Core Diameter
- 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.