HD Borescope
- Mfr # 11390
- Zoro # G524892980
product price:Â
$
590.99
/ea
Free Shipping & Returns
Key Features
Shaft Diameter
0.21 in
Field of View
90 Degrees
Includes
Battery, Camera Probe, Carrying Case, Connection Cable, SD Card, USB Charger
Camera Diameter
0.21 in
Shaft Length
3 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11390
- Zoro #
- G524892980
- UPC #
- -
- Country of Origin
- China
- Item
- HD Borescope
- Field of View
- 90 Degrees
- Includes
- Battery, Camera Probe, Carrying Case, Connection Cable, SD Card, USB Charger
- Minimum Operating Temperature
- 0 Degrees C
- Image Capture Options
- Still Image Capture, Video Recording
- Battery Voltage
- 3.7V
- Includes Probe
- Camera Probe Included
- Camera Probe IP Rating
- IP67
- Camera Pixel Resolution
- 1920 x 1080
- Battery Run Time
- 6 hr
- Batteries Included
- Yes
- Maximum Operating Temperature
- 45 Degrees C
- Camera View Type
- Dual
- Number of Batteries Required
- 1
- Features
- LED Lights
- Resistance Properties
- Water Resistant
- Display Portability
- Fixed
- Number of Camera Probe Lights
- 6
Dimensions
- Shaft Diameter
- 0.21 in
- Camera Diameter
- 0.21 in
- Shaft Length
- 3 ft
- Display Size
- 7 in
- Maximum Observation Depth
- 3 ft
Description
HD Borescope, Camera Pixel Resolution 1920 x 1080, Shaft Length 3 ft, Shaft Diameter 0.21 in, Camera Diameter 0.21 in, Features LED Lights, Includes Battery, Camera Probe, Carrying Case, Connection Cable, SD Card, USB Charger, Display Size 7 in, Display Portability Fixed, Resistance Properties Water Resistant, Includes Probe Camera Probe Included, Number of Camera Probe Lights 6, Maximum Observation Depth 3 ft, Field of View 90 Degrees , Image Capture Options Still Image Capture, Video Recording
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.