Inspection Camera
- Mfr # 14262
- Zoro # G323649655
product price:Â
$
4,094.99
/ea
Free Shipping & Returns
Key Features
Camera Material
Stainless Steel
Number of Lights
12
Cable/Push Rod Water Resistance Depth
33 ft
Maximum Pipe Capacity
6 in
Power Source
Li-Ion Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14262
- Zoro #
- G323649655
- UPC #
- -
- Country of Origin
- Germany
- Item
- Pipe Inspection Camera
- Camera Material
- Stainless Steel
- Number of Lights
- 12
- Maximum Pipe Capacity
- 6 in
- Power Source
- Li-Ion Battery
- Function
- Video Recording; Image Recording
- Number of Batteries Included
- 1
- Light Type
- LED
- Distance Counting
- Yes
- Cable Type
- Flexible Push Cable
- Reel Type
- Enclosed Drum
- Camera Type
- Fixed
- Tilt Sensing
- Included
- Display Type
- TFT
- Compatible Manufacturer Model Number
- VIS260
- Minimum Pipe Capacity
- 1 1/2 in
- Camera Head Locator
- Not Included
- Reel Material
- Plastic
- Display Interface
- Push-Button
- Data Transmission
- USB
- Battery Type
- Li-Ion Battery
- Tool Series
- VIS 260
- Product Type
- Inspection Camera Kit
- Resolution
- 1024 X 600
Dimensions
- Cable/Push Rod Water Resistance Depth
- 33 ft
- Cable Water Resistance Depth
- 33 ft
- Camera Water Resistance Depth
- 33 ft
- Display Size
- 7 in
- Camera Diameter
- 1 in
- Cable/Push Rod Length
- 100 ft
- Cable Diameter
- 0.25 in
Description
Pipe Inspection Camera, Product Type Inspection Camera Kit, Maximum Pipe Capacity 6 in, Minimum Pipe Capacity 1 1/2 in, Cable/Push Rod Length 100 ft, Camera Type Fixed, Display Size 7 in, Display Type TFT, Display Interface Push-Button, Data Transmission USB, Tool Series VIS 260, Camera Diameter 1 in, Resolution 1024 X 600, Distance Counting Yes, Power Source Li-Ion Battery, Number of Batteries Included 1, Compatible Manufacturer Model Number VIS260, Battery Type Li-Ion Battery
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.