Shop All Bench Vises
Wolfcraft
Heavy-Duty 4 in. x 4 in. Quick-Release Drill Press and Workbench Vise
Mfr # 3410405
Zoro # G7146685
original price:
$71.26
42% off
new price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wolfcraft
- MFR # 3410405
- Zoro # G7146685
- UPC # 25104341002
- Country of Origin China
- Category Bench Vises
Description
Quality results require quality tools. Since 1949 Wolfcraft has brought innovative woodworking solutions to professionals and DIY enthusiasts alike. Wolfcraft Quick-Jaw Drill Press Vise is a durable tool that functions as a third hand for the every handyman. The vise is capable of vertical, horizontal, or 45° angle clamping, so it makes for a great addition to any home or workshop. Use the included attachment for vertical clamping. The vise has a 4 in. jaw width and 4 in. throat depth. The vise can hold flat, round, or irregular shaped work pieces with the use of the imbedded V-groove channels. Rails along the sides allow for attachment to a worktable. The clamp's ergonomic handle and quick-release button allow for easy adjustments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM BUILDING PRODUCTS PBG1010 TILE GROUT #10 NONSANDED 10 LB ANT WT (Phased Out)
- DIABLO FORSTNER DRILL BIT 5/8"" (FB-004)
- IGAGING IP54 Fastener Caliper, Measures Nuts and Bolt Sizes Easy! - 100-334-06 (100-334-06)
- KLEIN TOOLS Pin Punch, 5-1/4-Inch, 5/32-Inch Point Diameter (66323)
- WESTWARD 4" Standard Duty Combination Vise with Swivel Base (10D708)
- WILTON Combination Vise, 6-1/2" W Jaw, 18-7/64" L (676U)
- PALMGREN 2-7/16" Light Duty Machine Vise with (9612251)
- PANAVISE 2-1/2" Light Duty Multi-Angle Vise with Vacuum Base (381)
- WILTON 4" Standard Duty Combination Vise with Swivel Base (11104)
- WILTON 4" Cradle-Style Angle Drill Press Vise (11754)
- WILTON 6" Drill Press Vise, 1-13/16 D, 6-3/16" Open (13402)
- Wolfcraft Bench Vises